OMC A51404 14/4C XPTC N/S M1/E2

Item #: 0204886

Cat #: A51404

UPC:

Company wide:
0 in stock
Documents & Guides
OMC A51404 14/4C XPTC N/S M1/E2 600V TC-ER

Overview

OMC A51404 14/4C XPTC N/S M1/E2 600V TC-ER
Also known as: A51404, OMNA51404

Features & Benefits

  • Doors have .25-in.-thick clear safety glass windows
  • Foam-in-place gaskets for an effective seal

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in