300ps35 If 120-130v (pk X 12)

Item #: 0204872
Cat #: 01513
UPC: 726585015139
Call for price
Company wide:
0 in stock
Documents & Guides
Lamps- Incandescent- Shatterproof-volts: 120-130 Watts: 300 Lumens: 4500 Length:9.38 Size: 4.38 Base: Mogul Shape: Ps35 Avg Life Hrs: 1000 Mean Design Lumens: 4500 Phosphor Color: Cri: Kelvin Temp: Finish: Inside Frost- - - - -

Overview

Lamps- Incandescent- Shatterproof-volts: 120-130 Watts: 300 Lumens: 4500 Length:9.38 Size: 4.38 Base: Mogul Shape: Ps35 Avg Life Hrs: 1000 Mean Design Lumens: 4500 Phosphor Color: Cri: Kelvin Temp: Finish: Inside Frost- - - - -
Also known as: 726585015139, 01513, SHA300PS35IF130V

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Lumens: 1600
Color Rendering Index (CRI): 84
Wattage: 100
Lumens: 1600
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)