4 CH Plug-and-Play NVR 1080p, 120FPS, 1TB w/ 4 Outdoor IR Dome 2.8mm lens

Item #: 0204865
Cat #: ZIPL4D1
UPC: 030519017046
$ 997.72 EA
Company wide:
0 in stock
Documents & Guides
Speco ZIPL4D1 4 CH Plug-and-Play NVR 1080p, 20FPS, 1TB Storage w/ 4 Outdoor IR Dome 2.8mm lens

Overview

Speco ZIPL4D1 4 CH Plug-and-Play NVR 1080p, 20FPS, 1TB Storage w/ 4 Outdoor IR Dome 2.8mm lens
Also known as: 030519017046, ZIPL4D1, SPOZIPL4D1

Specifications

Type: Dome, Day/Night, Infrared, Megapixel, Camera Kit, DVR
Size: 1TB
Volts DC: 12
Lens: 2.800 mm
Type: Dome, Day/Night, Infrared, Megapixel, Camera Kit, DVR
Volts DC: 12
Size: 1TB
Lens: 2.800 mm

Customer Reviews

No reviews for this product
(0)