ABB XT1HU3100AFF000XXX

Item #: 0204832

Cat #: XT1HU3100AFF000XXX

UPC: 015644786838

$ 755.88 EA
Company wide:
1 in stock
ABB XT1HU3100AFF000XXX XT1H 1

Overview

ABB XT1HU3100AFF000XXX XT1H 1
Also known as: 015644786838, XT1HU3100AFF000XXX, ABBXT1HU3100AFF000

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 100