Dercabinet

Item #: 0204826

Cat #: DUC42 M24

UPC: 784231107683

Company wide:
0 in stock
Documents & Guides
No Documents Available
Lit Duc42 Replacement Lens for 42" Uc Fixture

Overview

Lit Duc42 Replacement Lens for 42" Uc Fixture
Also known as: 784231107683, DUC42 M24, LITDUC42

Specifications

Type: Diffuser
Mounting: Fixture
Material: Plastic
Color: White
Type: Diffuser
Material: Plastic
Mounting: Fixture
Color: White