
TMC2X Connector, 1/2", Explosion-Proof-Dust-Ignitionproof, Stainless Steel
Item #: 0204777
Cat #: TMC2X050075SSX
UPC: 781381377980
$ 629.34 EA
Company wide:
0
in stock
TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 1/2 Inch, Throat Type Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 0.5 to 0.75 Inch, Diameter 1.32 Inch, Length 3.23 Inch, Constructional Feature Explosionproof,Dust-Ignitionproof, Watertight, Material Stainless Steel (Body/Sleeve/Gland Nut/Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSA C22.2, Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IIC AEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div1 and 2, NEMA 4X, IP66; Continuous Operating Temperature -60 to 85 Deg C; Minimum Thread Length 0.78 Inch
Also known as: 781381377980, TMC2X050075SSX, APPTMC2X050075SSX
Specifications
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Material: | Stainless Steel |