
Fuse, 0.250 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Item #: 0204700
Cat #: ABC-1/4-R
UPC: 051712646147
$ 3.19 EA
Company wide:
0
in stock
Fuse, 0.250 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Overview
Fuse, 0.250 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646147, ABC-1/4-R, BUSABC14R
Specifications
| Material: | Ceramic |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Volts DC: | 125 |
| Type: | Fuse, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Material: | Ceramic |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Volts DC: | 125 |
| Diameter: | 1/4 in |
| Amps: | 0.250 |
| Interrupt Rating DC: | 10 kA |