Power Outlet, Un-Metered, 20A, 1P, 120/240V, NEMA3R, Temporary

Item #: 0204679

Cat #: U010010

UPC: 784567203004

$ 89.42 EA
Company wide:
23 in stock
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 5-20R2GFI Breakers: None

Overview

20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 5-20R2GFI Breakers: None
Also known as: 784567203004, U010010, MIDU010010, duck box

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 120/240
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
NEMA Configuration: 5-20R
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R