5" & 6" Pvc EPR Kit Conduit Repair

Item #: 0204676

Cat #: EPR60

UPC: 622454426849

$ 380.35 EA
Company wide:
1 in stock
Documents & Guides
5" & 6" Pvc EPR Kit Conduit Repair

Overview

5" & 6" Pvc EPR Kit Conduit Repair

PRODUCT LINE: These clever and innovative conduit repair kits from IPEX are the first total repair systems for broken and damaged PVC conduit. They offer fast and easy repairs for damaged conduit caused by actions such as earth excavation, horizontal and core drilling. With unique interlocking joints, the EPR Kits? two half shell bell by bell pieces simply close around the installed wire and cable. Using standard PVC solvent cement, EPR Kits are quickly and easily assembled and connected, restoring the conduit to its original form. And, unlike other conduit repair systems, EPR Kits are capable of repairing various lengths and types of pipe quickly and accurately, saving you time and money. FEATURES: Restores structural integrity of the conduit system;Cost savings with fast and easy installation;Special interlocking joints provide water-tight seal;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact

Also known as: 622454426849, EPR60, KRA077956

Specifications

Material: PVC
Material: PVC