Breaker, Molded Case, 400A, 3P, 600V, 250 VDC, High Magnetic

Item #: 0204659

Cat #: KD3400K

UPC: 786679612163

$ 7019.13 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-Pole, Series C, NEMA K-Frame, Molded Case Circuit Breaker, High Magnetic, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

Overview

400 Amp, 3-Pole, Series C, NEMA K-Frame, Molded Case Circuit Breaker, High Magnetic, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679612163, KD3400K, CUTKD3400K

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 35 kA