Linear-Slide Switch, 20A, Light Almond

Item #: 0204645

Cat #: NT-1PS-LA

UPC: 027557093163

$ 34.17 EA
Company wide:
0 in stock
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Light Almond

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Light Almond

Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in light almond

Also known as: 027557093163, NT-1PS-LA, LUTNT1PSLA

Specifications

Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Color: Light Almond
Volts AC: 120, 277
Mounting: Surface
Amps: 20
Poles: 1
Family / Style: Nova T
Type: CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic
Volts AC: 120, 277
Amps: 20
Family / Style: Nova T
Color: Light Almond
Mounting: Surface
Poles: 1