15IN PREHT FLUOR LAMP

Item #: 0204623

Cat #: F14T8/D

UPC: 046135214882

Company wide:
0 in stock
Documents & Guides
SYL F14T8/D 15IN PREHT FLUOR LAMP

Overview

SYL F14T8/D 15IN PREHT FLUOR LAMP
Also known as: 046135214882, F14T8/D, LDVF14T8D

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 575
Color Rendering Index (CRI): 76
Material: Glass
Wattage: 14
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 14
Light Technology: Fluorescent
Lumens: 575
Material: Glass
Length: 18 in
Base: Medium Bi-Pin (G13)