
FTSP3-240NCT SIMPULL FISH TAPE 3MM 240FT NON CONDUCTIVE TIP LARGE CASE
Item #: 0204596
Cat #: FTSP3240NCT
UPC: 032886963162
Call for price
Company wide:
0
in stock
Documents & Guides
FTSP3-240NCT SIMPULL FISH TAPE 3MM 240FT NON CONDUCTIVE TIP LARGE CASE
Overview
FTSP3-240NCT SIMPULL FISH TAPE 3MM 240FT NON CONDUCTIVE TIP LARGE CASE
SIMPULL Fish Tape 3mm 240' Non Conductive Tip, Large Case
Also known as: 032886963162, FTSP3240NCT, SWCFTSP3240NCT
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |