Fish Tape, 3mm, 100' Non-Conductive, Medium Case

Item #: 0204594

Cat #: FTSP3100NCT

UPC: 032886963186

Company wide:
0 in stock
Documents & Guides
Fish Tape, 3mm, 100' Non-Conductive, Medium Case

Overview

Fish Tape, 3mm, 100' Non-Conductive, Medium Case

SIMPULL Fish Tape 3mm 100' Non Conductive Tip, Medium Case

Also known as: 032886963186, FTSP3100NCT, SWCFTSP3100NCT

Specifications

Length: 100 ft
Type: Fish Tape
Diameter: 3 mm
Standards: California Proposition 65
Length: 100 ft
Diameter: 3 mm
Type: Fish Tape
Standards: California Proposition 65