660W Porcelain Bottom Turn Knob Socket

Item #: 0204588

Cat #: 80-1157

UPC: 045923811579

Company wide:
0 in stock
Documents & Guides
Porcelain Bottom Turn Knob Socket; Turn Knob Switch; CSSNP Screw Shell; Unglazed; 660W; 250V

Overview

Porcelain Bottom Turn Knob Socket; Turn Knob Switch; CSSNP Screw Shell; Unglazed; 660W; 250V
Also known as: 045923811579, 80-1157, SAT801157

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250