PV Controller

Item #: 0204577

Cat #: ELC2-PV28NNDR

UPC: 786685886220

$ 1202.46 EA
Company wide:
0 in stock
Documents & Guides
CUT ELC2-OV28NNDR-2

Overview

CUT ELC2-OV28NNDR-2
Also known as: 786685886220, ELC2-PV28NNDR, CUTELC2PV28NNDR

Specifications

Type: Controller
Length: 4 in
Width: 4.500 in
Height: 4.500 in
Type: Controller
Width: 4.500 in
Length: 4 in
Height: 4.500 in