3.2A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0204546

Cat #: LMF03.2

UPC: 079458009750

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
3.2A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

3.2A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458009750, LMF03.2, LFULMF03.2

Specifications

Volts AC: 300
Speed: Time Delay, Slow Blow
Type: In-Line Fuse
Amps: 3.200
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: In-Line Fuse
Mounting: Inline
Interrupt Rating DC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 3.200
Standards: California Proposition 65