150w 24VAC Zero-Load Hardwire Electronic Transformer

Item #: 0204512

Cat #: 96625S-12

UPC: 785652112812

Company wide:
0 in stock
Documents & Guides
Electronic Transformer. 150w, 120VAC x 24VAC. On/Off Switch. Captured Screws and Speed Connector. Works with all lamp loads, Halogen, Xenon and LED.

Overview

Electronic Transformer. 150w, 120VAC x 24VAC. On/Off Switch. Captured Screws and Speed Connector. Works with all lamp loads, Halogen, Xenon and LED.
Also known as: 785652112812, 96625S-12, SEA96625S12

Specifications

Phase: 1
Wattage: 150
Type: Electronic, Transformer
Secondary Voltage: 24
Primary Voltage: 120
Phase: 1
Type: Electronic, Transformer
Primary Voltage: 120
Wattage: 150
Secondary Voltage: 24