Generator, Standard, 3" Composite, Cement GenPad for 9kW-26kW

Item #: 0204481

Cat #: 10000007852

UPC:

$ 250.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Standard Composite Cement GenPad. Dimensions 54"x31"x3". Weight: 189 lbs. For use with 9kW-26kW (2016+) Standby Generators, Includes: (3) 3/8 By 3" Zinc Plated Bolts To Mount Generator To Pad

Overview

Standard Composite Cement GenPad. Dimensions 54"x31"x3". Weight: 189 lbs. For use with 9kW-26kW (2016+) Standby Generators, Includes: (3) 3/8 By 3" Zinc Plated Bolts To Mount Generator To Pad

The new GenPadTM is the answer for dealers who need a professional looking pad that will provide a lifetime base for their Generac® home backup generator installations. Each GenPad is made from a composite of high strength fibers and cement and is warranted for the life of the generator. These pads provide a sturdy, permanent base with a professional appearance for the generator. Give your customers even more peace of mind with their Generac generator purchase when you add the reliable GenPad.

Also known as: 10000007852, GPS10000007852, Gen Pad

Specifications

Material: Composite, Cement
Standards: California Proposition 65
Material: Composite, Cement
Standards: California Proposition 65