Pro-Jax™ Axle, 6,000 lbs Capacity, 60"

Item #: 0204475
Cat #: PJA-02
UPC: 032886949104
$ 528.99 EA
Company wide:
0 in stock
Documents & Guides
Pro-Jax™ Axle, 6,000 lbs Capacity, 60 Inch

Overview

Pro-Jax™ Axle, 6,000 lbs Capacity, 60 Inch
PRO-JAX™ Axle - 6,000 LBS. Capacity 60 in.
Also known as: 032886949104, PJA-02, SWCPJA02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)