70A, 2P, 480V, 250 VDC, Type EHD, 14 kAIC CB

Item #: 0204468

Cat #: EHD2070

UPC: 786679317495

$ 813.67 EA
Company wide:
0 in stock
70A, 2P, 480V, 250 VDC, Type EHD, 14 kAIC CB70 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

70A, 2P, 480V, 250 VDC, Type EHD, 14 kAIC CB70 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Eaton Series C complete molded case circuit breaker Catalog#:EHD2070 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 70A, Load side terminal

Also known as: 786679317495, EHD2070, CUTEHD2070

Specifications

Mounting: Panel
Volts AC: 480
Poles: 2
Amps: 70
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Interrupt Rating AC: 14 kA
Volts AC: 480
Amps: 70