ETN QBHW3020HS Quicklag Industrial

Item #: 0204462

Cat #: QBHW3020HS

UPC: 786679742945

$ 753.40 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
ETN QBHW3020HS Quicklag Indus

Overview

ETN QBHW3020HS Quicklag Indus
Also known as: 786679742945, QBHW3020HS, CUTQBHW3020HS

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On