Deep Strut - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 20'

Item #: 0204442

Cat #: P1000T 20SS

UPC: 786364013923

$ 19.35 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 20 feet. Color: Silver.

12 gauge slotted strut channel PS 200 EH is the original metal framing strut channel and has been used in countless applications. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 786364013923, P1000T 20SS, DEEPSTRUTSS20

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 20 ft
Material: Stainless Steel 304