FS Device Box, 2-Gang, Dead-End, Type FSS, 1", Malleable Iron

Item #: 0204421

Cat #: FSS2100

UPC: 781381763103

$ 116.12 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 2-Gang, Dead-End, Type FSS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron

Overview

FS Device Box, 2-Gang, Dead-End, Type FSS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron
Also known as: 781381763103, FSS2100, APPFSS2100

Specifications

Gangs: 2
Material: Iron Alloy
Number of Hubs: 2
Gangs: 2
Number of Hubs: 2
Material: Iron Alloy