ETN XBMZBF6 Marker Strip

Item #: 0204419

Cat #: XBMZBF6

UPC: 782116939947

$ 1.64 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZBF6 MARKER STRIP UNPRINTED 6.2MM

Overview

C-H XBMZBF6 MARKER STRIP UNPRINTED 6.2MM
Also known as: 782116939947, XBMZBF6, CUTXBMZBF6

Specifications

Family / Style: XB
Color: White
Mounting: Adhesive
Size: 6.200 mm
Family / Style: XB
Mounting: Adhesive
Color: White
Size: 6.200 mm