ETN V24M28T4516 V24M28T4516DOE 2016

Item #: 0204360

Cat #: V24M28T4516

UPC: 786680175541

$ 7159.14 EA
Company wide:
0 in stock
Documents & Guides
CUT V24M28T4516

Overview

CUT V24M28T4516
Also known as: 786680175541, V24M28T4516, CUTV24M28T4516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120