Panelboard Lug, Aluminum, 4-Hole

Item #: 0204358

Cat #: PBHD6-750

UPC: 783669001242

$ 448.66 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Panelboard Lug, Heavy Duty, Dual Rated, Conductor Range 750-2, 6 Ports, 4 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Heavy Duty, Dual Rated, Conductor Range 750-2, 6 Ports, 4 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669001242, PBHD6-750, ILSPBHD6750, chair lugs

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Stacked design saves space and reduces installation time

Specifications

Conductors: 4
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Conductors: 4
Standards: California Proposition 65
Material: Aluminum
Stud Size: 3/8 in