LED Module

Item #: 0204345

Cat #: 6BPMW LED 30K 90CR

UPC: 889804797039

Company wide:
0 in stock
Documents & Guides
LED Module, 6" Recessed Baffle, Wet Location, Matte White, 3000K, 90CRI

Overview

LED Module, 6" Recessed Baffle, Wet Location, Matte White, 3000K, 90CRI
Also known as: 889804797039, 6BPMW LED 30K 90CR, LIT6BPMWLED30K90

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Volts AC: 120
Color: Matte White
Diameter: 6 in
Wattage: 12.700
Material: Aluminum
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Material: Aluminum
Type: Module
Color: Matte White
Wattage: 12.700
Light Technology: LED