MTR/PO 240V W/TB 100A 7 PT

Item #: 0204342

Cat #: 217 MTBP

UPC: 782051480306

$ 2680.27 EA
Company wide:
0 in stock
Documents & Guides
MTR/PO 240V W/TB 100A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/PO 240V W/TB 100A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051480306, 217 MTBP, CIR217MTBP

Specifications

Phase: 3
Volts AC: 208Y, 120, 240
Amps: 100
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Jaws: 7
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120, 240
Mounting: Surface
Sockets: 1