Safety Switch, HD, 30A, 3PH, 600VAC, Non-Fusible, Class I Div. 2

Item #: 0204324

Cat #: EDS3036N4

UPC: 781381095617

$ 3708.23 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, N4 Gasket, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2

Overview

Safety Switch, HD, 30 Amp, 3-Phase, 600 Volt AC, Non-Fusible, N4 Gasket, Explosion-Proof, Dust-Ignitionproof, NEMA 7BCD, 9EFG, Class I Div. 2
Also known as: 781381095617, EDS3036N4, APPEDS3036N4

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Mounting: Surface
Volts AC: 600