
Fire Barrier, Putty Pad, Intumescent, 7-1/4" L x 7-1/4" W x 3/16" D
Item #: 0204321
Cat #: SSP4S
UPC: 730573022009
$ 5.70 EA
Company wide:
5,733
in stock
Documents & Guides
Fire Barrier Putty Pad, Intumescent, Dimensions: 7-1/4" x 7-1/4" x 3/16", Color: Red.
Overview
Fire Barrier Putty Pad, Intumescent, Dimensions: 7-1/4" x 7-1/4" x 3/16", Color: Red.
SpecSeal® SSP Firestop Putty excels at sealing cabling penetrations and outlet boxes. SSP Putty is non-hardening and easily hand works around grouped cabling penetrations forming a re-enterable seal allowing for future work. When applied with outlet boxes, SSP Putty easily works into voids and seams forming a continuous seal against fire and the products of combustion.
Also known as: 730573022009, SSP4S, STISSP4S, Fire Wrap
Specifications
| Type: | Fire Stop, Putty |
| Color: | Red |
| Width: | 7 1/4 in |
| Length: | 7 1/4 in |
| Height: | 3/16 in |
| Type: | Fire Stop, Putty |
| Width: | 7 1/4 in |
| Height: | 3/16 in |
| Color: | Red |
| Length: | 7 1/4 in |