Intumescent Sealant, 10.1oz Cartridge, Red

Item #: 0204320

Cat #: LCI300

UPC: 730573011706

$ 13.18 EA
Company wide:
834 in stock
Documents & Guides
Intumescent Sealant, Mild Latex, Color: Red, Includes: 10.1 oz Cartridge.

Overview

Intumescent Sealant, Mild Latex, Color: Red, Includes: 10.1 oz Cartridge.

SpecSeal® LCI Firestop Sealant is a water-based intumescent sealant intended for a wide range of through-penetration and construction joint applications. SpecSeal® LCI Sealant has excellent caulking properties making it easy to apply in vertical applications as well as overhead.

Also known as: 730573011706, LCI300, STILCI300

Specifications

Type: Fire Stop, Caulking
Color: Red
Size: 10.1 oz
Type: Fire Stop, Caulking
Size: 10.1 oz
Color: Red