Locking Single Receptacle, 30A, 3PH Y 277/480V, 4P5W

Item #: 0204291

Cat #: 2820

UPC: 078477077184

$ 86.48 EA
Company wide:
6 in stock
Documents & Guides
30 Amp, 277/480 Volt 3-Phase, NEMA L22-30R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L22-30R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

30 Amp, 277/480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477077184, 2820, LEV2820

Specifications

Type: Grounding, Receptacle
Phase: 3
Mounting: Flush
Volts AC: 480, 277
Color: Black
Amps: 30
NEMA Configuration: L22-30R
Type: Grounding, Receptacle
Mounting: Flush
Color: Black
NEMA Configuration: L22-30R
Phase: 3
Volts AC: 480, 277
Amps: 30