Motion Sensor

Item #: 0204272

Cat #: HBAS41

UPC:

Company wide:
0 in stock
Documents & Guides
LTR HBAS41 IP65 Motion Sensor, 120-277V, 7-10.5A, Wet location

Overview

LTR HBAS41 IP65 Motion Sensor, 120-277V, 7-10.5A, Wet location
Also known as: HBAS41, LTRHBAS41

Specifications

Amps: 7, 10.500
Volts AC: 120, 277
Type: Waterproof, Passive Infrared (PIR), Wet Location
Color: White
Angle: 360°
Amps: 7, 10.500
Type: Waterproof, Passive Infrared (PIR), Wet Location
Angle: 360°
Volts AC: 120, 277
Color: White