Conduit Body, Type: Universal, Size: 1"

Item #: 0204264

Cat #: UCB0100

UPC: 050169571248

$ 26.72 EA
Company wide:
10 in stock
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 050169571248, UCB0100, TYMUCB0100

Features & Benefits

  • Seamless pre-affixed gasket and self-aligning covers/panels
  • More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking
  • Lightweight, durable TayMac® TUFF® die-cast aluminium construction
  • Tri-combo head set screws
  • Captive screws with attached O-ring for ease of use and weatherproof seal
  • Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (1) closure plug and extra hardware
  • Ideal for service trucks and reduces inventory
  • Not suitable for use in hazardous location applications
  • N/A

Specifications

Material: Die Cast Aluminum
Hub Diameter: 1 in
Material: Die Cast Aluminum
Hub Diameter: 1 in