
Conduit Body, Type: Universal, Size: 3/4"
Item #: 0204263
Cat #: UCB075
UPC: 050169571231
$ 17.92 EA
Company wide:
2
in stock
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 050169571231, UCB075, TYMUCB075
Features & Benefits
- Seamless pre-affixed gasket and self-aligning covers/panels
- More wiring capacity than standard bodies and meets 2014 NEC 314.16(C)(2) for volume marking
- Lightweight, durable TayMac® TUFF® die-cast aluminium construction
- Tri-combo head set screws
- Captive screws with attached O-ring for ease of use and a weatherproof seal
- Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (2) 1/2 in. reducer bushings, (1) closure plug and extra hardware
- Ideal for service trucks and reduces inventory
- Not suitable for use in hazardous location applications
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 3/4 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 3/4 in |