Grommet, PVC, 0.75" Knockout, 1" Outside Dia, (10PK)

Item #: 0204259

Cat #: 774136

UPC: 783250641819

$ 1.19 EA
Company wide:
0 in stock
Documents & Guides
Grommet, PVC, 0.75 Inch Knockout, 1 Inch Outside Diameter, 10 per Pack

Overview

Grommet, PVC, 0.75 Inch Knockout, 1 Inch Outside Diameter, 10 per Pack
Also known as: 783250641819, 774136, IDE774136

Specifications

Color: Black
Type: Grommet
Material: PVC
Color: Black
Material: PVC
Type: Grommet