Enclosure, Hinged, Padlock Latches, 8" x 6" x 4"

Item #: 0204243

Cat #: J806FHW

UPC: 785928005008

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 8 x 6 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 8 x 6 x 4 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928005008, J806FHW, STBJ806FHW

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Depth: 4 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 8 in