MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/3 Stranded (Brn/Orn/Gry), 250'

Item #: 0204142
Cat #: 18SI-42-L01
UPC: 077680365187
$ 2.32 FT
Company wide:
0 in stock
Documents & Guides
MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-3 Stranded Brown, Orange, Gray with Green Ground, 250 Foot Coil, 16 AWG

Overview

MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-3 Stranded Brown, Orange, Gray with Green Ground, 250 Foot Coil, 16 AWG
Luminary cable is a UL Listed Type MC-PCS cable that combines power and control circuits under one armor. It is primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers, and retail centers. It is designed for LED and fluorescent dimming systems and is available in jacketed MC Luminary for direct burial or concrete encasement applications.
Also known as: 077680365187, 18SI-42-L01, AFC18SI42L01

Specifications

Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 16
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 16

Customer Reviews

No reviews for this product
(0)