Splice Grip, .62"-.74", Galv, 24" L

Item #: 0204137

Cat #: 01304013

UPC: 783585326986

Company wide:
0 in stock
Documents & Guides
Pulling Grips, Splicing Grip, .62"-.74", Galvanized, 24" Long

Overview

Pulling Grips, Splicing Grip, .62"-.74", Galvanized, 24" Long

Splicing Grips are made of galvanized steel in double weave mesh construction. They are available in various lengths and sizes to suit most applications. Splicing Grips are used as a temporary splice for rope, cable or wire rope. They can also be used as cable reinforcement and can act as a shield to protect cables and hoses from abrasion.

Also known as: 783585326986, 01304013, KEL01304013

Features & Benefits

  • Double weave construction
  • Suitable for splicing

Specifications

Material: Steel
Material: Steel