Dual Wattage 120V Wall Heater, White, w/stat

Item #: 0204131

Cat #: CWH1151DSF

UPC: 685360163901

Company wide:
0 in stock
Commercial Fan-Forced Wall Heater - CWH1000 Series, 1500/750W @ 120V, Integral thermostat, commercial-grade steel Northern White grille

Overview

Commercial Fan-Forced Wall Heater - CWH1000 Series, 1500/750W @ 120V, Integral thermostat, commercial-grade steel Northern White grille
Also known as: 685360163901, CWH1151DSF, QMKCWH1151DSF

Specifications

Wattage: 1500
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 1500
Color: Bronze
Volts AC: 120
Mounting: Wall