Standard Mounting Rail, Back Finish, 11'

Item #: 0204114

Cat #: XR-1000-132B

UPC:

Call for price
Company wide:
0 in stock
(1) Standard XR1000 Mounting Rail, Black Finish, Length 132 inch

Overview

(1) Standard XR1000 Mounting Rail, Black Finish, Length 132 inch
Also known as: XR-1000-132B, IRNXR1000132B

Specifications

Color: Black
Length: 11 ft, 132 in
Color: Black
Length: 11 ft, 132 in