H-MSM Conduit/Pipe to Flange Clip, Side Mount, 3/4", 1" EMT, 5/16"–1/2" Flange

Item #: 0204103

Cat #: 16M58SM

UPC: 782856122166

$ 3.81 EA
Company wide:
498 in stock
Documents & Guides
Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.

Overview

Flange-Mount Conduit Clips, Snap-Close, 1 Inch Hammer-On Pipe Clip for Flanges 5/16 Inch to 1/2 Inch, Load Limit: 75 lbs. Standard Packaging Quantity: 100.

Supports conduit/pipe or cable from beam flanges Snap close clip pivots a full 360° Requires only a hammer to install

Also known as: 782856122166, 16M58SM, CDY16M58SM

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant