RELAY 3NO 1NC 100-250V50/60HZ-DC

Item #: 0204098

Cat #: NFZ31E-23

UPC:

$ 110.53 EA
Company wide:
0 in stock
Documents & Guides
RELAY 3NO 1NC 100-250V50/60HZ-DC

Overview

RELAY 3NO 1NC 100-250V50/60HZ-DC
Also known as: NFZ31E-23, ABBNFZ31E23

Specifications

Mounting: DIN Rail, Surface
Poles: 4
Volts AC: 600
Amps: 16
Family / Style: NFZ
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Mounting: DIN Rail, Surface
Volts AC: 600
Family / Style: NFZ
Volts AC Control Range: 100 - 250
Poles: 4
Amps: 16
Volts DC Control Range: 100 - 250