DOUBLE BITE FLEX CONN 3 IN INSUL STEEL

Item #: 0204052

Cat #: 3312DB

UPC: 050169533123

$ 454.20 EA
Company wide:
0 in stock
Straight Double Bite Saddle Connectors Steel, 3 In. Trade Size

Overview

Straight Double Bite Saddle Connectors Steel, 3 In. Trade Size
Also known as: 050169533123, 3312DB, RAC3312DB

Features & Benefits

  • All steel construction ensures mechanical protection for raceways
  • Available in 3/8 in. to 4 in. trade sizes
  • Dual saddle clamp ensures proper conduit and cable connection for raceway
  • Zinc plated for corrosion resistant installation
  • Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver
  • Insulated throats on all DOUBLE BITE connectors provide maximum wire protection
  • Additional sizes available

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel