LED High Bay, 120-277V, 5000K, White

Item #: 0204000

Cat #: JHBL2400LMGLWD.

UPC: 190887551709

Company wide:
0 in stock
Documents & Guides
LED High Bay, 24000 Lumen, Glass, Wide Distribution, 120-277V, 0-10V Dimming, 5000K, 80 CRI, Damp Location, White

Overview

LED High Bay, 24000 Lumen, Glass, Wide Distribution, 120-277V, 0-10V Dimming, 5000K, 80 CRI, Damp Location, White
Also known as: 190887551709, JHBL2400LMGLWD., LITJHBL2400LMGLWD.

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 24000
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Diameter: 23.375 in
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Diameter: 23.375 in
Lumens: 24000
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277