3 Phase Buck Boost Transformer

Item #: 0203965

Cat #: A3030K0310B

UPC: 047503092408

$ 3577.64 EA
Company wide:
0 in stock
Documents & Guides
3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer

Overview

3 Phase Buck Boost Transformer3 Phase Buck Boost Transformer

Buck-Boost Transformer - Three Phase, 220/230/240 - 208V, 30kVA Copper terminations for trouble free operation Lower cost solution 5-10 times increase in kVA

Also known as: 047503092408, A3030K0310B, ACMA3030K0310B

Features & Benefits

  • Copper terminations for trouble free operation
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 30kVA
Primary Voltage: 120/240
Phase: 3
Volt Amps: 30kVA
Type: Buck - Boost, Transformer
Primary Voltage: 120/240