4" Square, 2 Gang, Duplex Type, Steel

Item #: 0203959

Cat #: 11411

UPC: 095327114110

$ 2.58 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square, 2 Gang, Raised 1/2 Inch, Duplex Type, Steel With Powder Coat Finish

Overview

4 Inch Square, 2 Gang, Raised 1/2 Inch, Duplex Type, Steel With Powder Coat Finish

Mulberry Outlet Box Covers are built to deliver dependable performance, quality craftsmanship, and a professional finished appearance for electrical installations. Known for superior casting, tapping, and finishing, Mulberry products feature smooth powder paint finishes on 4" raised covers and conduit bodies. With special openings and combinations available on most covers, plus fast delivery through local stock, factory, and regional warehouses, Mulberry offers the flexibility and service professionals rely on. Proudly made in the USA.

Also known as: 095327114110, 11411, MUL11411

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³