14 AWG UF/NMC Copper Black 2500'

Item #: 0203897

Cat #: 14UFSOLBLAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Black, 2500 ft. Reel.

Overview

(1) 14 AWG Conductor, UF/NMC, 600V, Copper Conductor, PVC Jacket, Black, 2500 ft. Reel.
Also known as: 14UFSOLBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: Black
Conductors: 1