Deep Strut, 1-5/8" x 1-5/8" x 20' Long, Galvanized Steel

Item #: 0203888

Cat #: B22-240GLV

UPC: 781011211356

Company wide:
0 in stock
Documents & Guides
Solid Deep Strut, 1-5/8" x 1-5/8" x 20' Long, Galvanized Steel

Overview

Solid Deep Strut, 1-5/8" x 1-5/8" x 20' Long, Galvanized Steel

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011211356, B22-240GLV, BLIB22240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in